Beli pompa stempet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)atribut:
- Compression Ratio: 60 : 1
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Air Inlet Connection Ø (inch): 1/4
- Dimensions (LxWxH) (mm): 600x500x750
- Suction Tube Length (mm): 500
- Ø Suction Tube (mm): 32
- Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)Deskripsi:An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).atribut:
- Discharge per Stroke: 1.25gm
- Weight Each: 4.9Kg
- Suction Tube Length: 375mm
- To Suit Keg Size: 12.5kg
- Suitable for Containers: 12.5Kg Grease Pail
- Compatible Fluid: Grease
- Part Number: KEN5403640K
- Pump Type : Lever
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- KRISBOW Manual Grease Dispenser (Pompa Gemuk)atribut:
- Dimensions (LxWxH) (mm): 370x350x750
- Pump Ratio: Manual pump
- Output Pressure (Bar): 13-14
- Tank Capacity (kg): 14
- Delivery speed: Depend of strength of use
- Size of hose (inch x m): Ø1/4 x 1.5
- TEKIRO Air Lubricator for Grease (Pompa Gemuk)Deskripsi:untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mmatribut:
- Material: Aluminium
- Maximum Output Capacity (cc/s): 30
- Shank Length Pump (mm): 430
- Dimension 1 (mm): 117
- Air Pressure (kg/cm²): 4-9 (Max-Min)
- Dimension 2 (mm): 121
- Dimension 3 (mm): 430
- Dimension 4 (mm): 350
- Dimension 5 (mm): 310
- Dimension 6 (mm): 1200
- Maximum Output Pressure (kgf/cm²): 180 - 405
- TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- MultiPro Manual Grease Pump (Pompa Gemuk)Deskripsi:• For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSIatribut:
- Capacity (L): 20
- MAXPOWER Air Grease Lubricator (Pompa Gemuk)atribut:
- Capacity: 20 L
- TOTAL Air Grease Lubricator (Pompa Gemuk)atribut:
- Capacity (L): 30
- Drum Application (mm): 330x430
- Pressure Ratio: 50:1
- Working Pressure (Bar): 6-8
- Cylinder Diameter (mm): 70
- Air Consumption (L/minute): 250 @6.2Bar
- Grease Hose (m): 5
- Maximum Fluid Pressure (bar): 400
- Maximum Free Flow Rate (g/minute): 850
- UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)Deskripsi:UNICAL Hi-Temperature EP-2 700°F adalah pelumas minyak gemuk berkualitas dengan pemakaian untuk tujuan khusus hingga dapat bertahan pada temperatur tinggi dan Tugas-tugas yang sangat berat. Serupa dengan EP-3. Hi-Temp EP-2 grease memberikan alternatif kualitas pelumas minyak gemuk berkualitas tinggi dengan tekstur yang lembut, sehingga lebih mudah untuk dipompa. UNICAL Hi-Temp EP-2 grease memiliki kualitas yang sama, batas suhu, tekanan dan batas aplikasi khas sebagai UNOBA EP-3.atribut:
- Structure: Super Sticky
- Texture: Smooth
- Color: Green
- Dropping Point Temperature (°F): 700.0
- ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)Deskripsi:- Gemuk Lumas Kinerja Tinggi untuk Pelumas Bantalan Bergerak dengan Beban Sangat Berat Sekali pun.- Gemuk Lumas Molybdenum Disulfida Dapat digunakan dalam Berbagai Macam Industri Pertambangan, Baja, dll.- Tahan Tekanan Ekstrim dan Beban Kejut.- Efektif perlindungan korosi Tahan air.
- Burgari Chassis Grease (Gemuk Pelumas Otomotif)Deskripsi:BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.atribut:
- Color: Brown
- Texture: Fibrous
- Dropping Point: 107
- Unworked Penetration: '275 at 25°C
- Worked Penetration: '231 at 25°C
- SATA Grease Gun (Pistol Gemuk)Deskripsi:- 3 way loading - 14 oz cartridge, filler pump or 400CC bulk- Durable die-cast head for longer service life- High strength spring for consistent priming- Unique filling nipple design with steel ball to prevent backflow- Special plunger lock for safe and convenient filling- Quality steel lever handle with comfortable rubber grip
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)Deskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)atribut:
- Capacity (cc): 600
- Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- SKF Bearing Grease High Performance Temperature (Gemuk Bearing)atribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- Rotary Multi Purpose Synthetic GreaseDeskripsi:Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.Advantages and Potential Benefits:> Reduced downtime and maintenance costs because of reduced wear, rust and corrosion> Extended service life with longer intervals between lubrication and improved bearing life> Potential to improve mechanical life and reduced energy consumption> Retains excellent grease performance in hostile aqueous environments> Helps reduce wear, even when misaligned helping to lower maintenance costsRecommended for heavy-duty automotive and industrial applications such as wheel bearings, shaft joints, ball joints, water pump bearings. It can be used with normal operating temperature up to 150 degree.atribut:
- Packaging: Tube
Daftar Harga pompa stempet Terbaru October 2026
| Honda Power Product Pump Engine for Irrigation (Pompa Alkon) | Rp6.599.900 |
| KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk) | Rp14.999.900 |
| Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk) | Rp4.199.900 |
| SKF Grease Pump (Pompa Gemuk) | Rp2.399.900 |
| KRISBOW Manual Grease Dispenser (Pompa Gemuk) | Rp5.799.900 |
| TEKIRO Air Lubricator for Grease (Pompa Gemuk) | Rp9.699.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk) | Rp129.900 |
| MultiPro Manual Grease Pump (Pompa Gemuk) | Rp1.099.900 |
| MAXPOWER Air Grease Lubricator (Pompa Gemuk) | Rp4.299.900 |
| TOTAL Air Grease Lubricator (Pompa Gemuk) | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/chP105472449-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Pneumatic%20Grease%20Pump%2060%3A1%20Ratio%20(Pompa%20Gemuk)/bnP104577419-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Kennedy%20High%20Pressure%20Grease%20Dispensing%20Pump%20(Pompa%20Gemuk)/o4P102197868-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Manual%20Grease%20Dispenser%20(Pompa%20Gemuk)/dwP104574500-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TEKIRO%20Air%20Lubricator%20for%20Grease%20(Pompa%20Gemuk)/leP105677770-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Selang%20Pompa%20Gemuk)/P101000253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/MultiPro%20Manual%20Grease%20Pump%20(Pompa%20Gemuk)/4dP103218157-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/MAXPOWER%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/P102053317-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TOTAL%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/52P105467182-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/UNICAL%20Grease%20HI-TEMP%20EP-2%20Non-Melt%20(Gemuk)/peP103686914-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/ERGENE%20Molybdenum%20Disulfide%20Grease%20(Gemuk%20Molibdenum)/otP104788893-1.jpg)
/htP104705641-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SATA%20Grease%20Gun%20(Pistol%20Gemuk)/jsP105510712-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease%20(Gemuk%20Litium)/8sP102076316-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPOWER%20Grease%20Gun%20with%20Double%20Lever%20(Pistol%20Gemuk)/P102054260-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Gemuk%20Litium)/7xP102114285-2.jpg)
/nnP104067851-8.jpg)
/epP102041529-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20Synthetic%20Grease/P102114322-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)